Shop All Desks
Alera
23.63 in D X 41.38" W X 30" H, Modern Walnut, Laminate
Mfr # ALEVA204224WA
Zoro # G2181460
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 41.38"
- Overall Depth 23.63 in
- Overall Height 30"
- Color Modern Walnut
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 41.38" |
Overall Depth | 23.63 in |
Overall Height | 30" |
Width | 39.5" |
Depth | 23.63" |
Server Shelf Width (In.) | 39-1/2 in |
Shelf Depth (In.) | 16 in |
Keyboard Platform Depth (Max) | 16" |
Description
Alera Valencia Mobile Workstation Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- BOSS Leather Task Chair, Loop, Black (B1562)
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- ALERA Desk Shell, 41.38 in D X 71" W X 29.63" H, Modern Walnut, Textured Woodgrain Laminate (VA227236WA)
- ALERA 15" D X 70.63" W X 35.38" H, Gray, Woodgrain Laminate (ALEVA287215GY)
- ALERA 18-1/2 in D X 26.4 in W X 15.9 in H (ALEAEWR8B)
- ALERA Desk Shell, 23.63 in D X 42" W X 29.5" H, Modern Walnut, Textured Woodgrain Laminate (VA354224WA)
- ALERA 23.62" D X 47.24" W X 29.92" H, Gray (ALEWSWD4824GB)
- ALERA 29.5" D X 59.13" W X 29.63" H, Gray (ALEVA216030GY)
- HON Desk Shell, 30 in D X 60" W X 29-1/2 in H (H38932.N.S)
- Alera Desks