Shop All Desks
Alera
23.63 in D X 41.38" W X 30" H, Medium Cherry, Laminate
Mfr # ALEVA204224MC
Zoro # G4189785
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 41.38"
- Overall Depth 23.63 in
- Overall Height 30"
- Material Laminate
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 41.38" |
Overall Depth | 23.63 in |
Overall Height | 30" |
Depth | 23.63" |
Width | 39.5" |
Shelf Depth (In.) | 16 in |
Server Shelf Width (In.) | 39-1/2 in |
Keyboard Platform Depth (Max) | 16" |
Description
Alera® Valencia Mobile Workstation Desk, 41.38w x 23.63d x 30h, Medium Cherry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48" W X 48" L X 25.125" H, Laminate, Grey (XU-A48-RND-GY-T-P-GG)
- JECO Jeco GCOL14 Oversized Olefin Zero Gravity Chair with Sunshade & Drink Tray; Terra Cotta (GCOL14)
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 (1A30183)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers TSKC Kitty Corner Shaped Pillow Tapestry Pillow Jacquard Woven Fashionable Design 16 X 11 in. Poly Blend (TSKC)
- ALERA 23.63" D X 70.88" W X 29.5" H, Gray (ALEVA257224GY)
- ALERA 15" D X 70.63" W X 35.38" H, Gray, Woodgrain Laminate (ALEVA287215GY)
- ALERA Alera® Wood Desk Shell - 65"W x 29-1/2"D x 29-5/8"H - Espresso - Valencia Series (VA216630ES)
- ALERA 29.5" D X 65" W X 29.63" H, Gray (ALEVA216630GY)
- ALERA 29.5" D X 59.13" W X 29.63" H, Gray (ALEVA216030GY)
- ALERA Pedestal Desk, 36 in D X 72 in W X 29-1/2 in H, Steel (ALESD7236BM)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- Alera Desks