Shop All Desks
Alera
23.63" D X 70.88" W X 29.5" H, Gray
Mfr # ALEVA257224GY
Zoro # G905674655
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 70.88"
- Overall Depth 23.63"
- Overall Height 29.5"
- Color Gray
- Weight 115.52 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 70.88" |
Overall Depth | 23.63" |
Overall Height | 29.5" |
Details
Item | Credenzas |
Color | Gray |
Weight | 115.52 lbs |
Series | Alera® Valencia™ Series |
Edge Type | 3 mm Protective Edge Banding |
Top Thickness | 1" |
For Use With | Alera® Valencia™ Series File Pedestals, Open Storage Hutch, Desk Shells, Reversible Return/Bridge Shells and Center Drawer |
Base Material | Woodgrain Laminate |
Top Material | Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Description
Adaptable office that configures in a variety of ways to suit your needs, combining unsurpassed design flexibility with durable construction. Turn any room into a professional and organized office. Commercial grade work surfaces and side panels are water, scratch, and dent resistant. Distinctive charcoal accent line beneath worksurface. Durable edge banding. Two wire management grommets to tuck away your computer and device cords. Full-height modesty panel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Premium Box Spring Encasement, Full (80FULBOX)
- FLETCHER-TERRY Flexi Points Changeable Artwork (54008955)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, Black, Contemporary, Modern (I 7111)
- ALECO Interion® Office Chair Mat for Hard Floor - 45"W x 53"L with 25" x 12" Lip - Straight Edge (130227)
- ALERA Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Cherry/Putty (ALESD216030PO)
- ALERA Alera Desk Shell with Straight Front - 71inWx35-1/2inDx29-1/2inH - Med Cherry - Valencia Series (ALEVA217236MC)
- ALERA Desk Shell, 23.63 in D X 42" W X 29.5" H, Modern Walnut, Textured Woodgrain Laminate (VA354224WA)
- ALERA 23.62" D X 47.24" W X 29.92" H, Gray (ALEWSWD4824GB)
- ALERA Straight Front Desk, 29-1/2" D X 65" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- ALERA 23.63 in D X 41.38" W X 30" H, Modern Walnut, Laminate (ALEVA204224WA)
- BESTAR L Shaped Desk, 70.9" D X 71.1" W X 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- Alera Desks