Shop All Desks
Alera
23.62" D X 47.24" W X 29.92" H, Gray
Mfr # ALEWSWD4824GB
Zoro # G807630483
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 47.24"
- Overall Depth 23.62"
- Overall Height 29.92"
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47.24" |
Overall Depth | 23.62" |
Overall Height | 29.92" |
Work Surface Width | 47.24 in |
Work Surface Depth | 23.62 in |
Description
Writing Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Gray, Desktop Material Melamine, Frame Color Gray, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 1, Number of Pedestals 0, Number of Shelves 0, Overall Depth 23 5/8 in, Overall Height 29 7/8 in, Overall Width 47 1/4 in, Pedestal Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN55971)
- TRADEMARK FINE ART Sue Schlabach 'Woodland Chart Iv' Canvas Art, 35x47 (WAP08371-C3547GG)
- TATCO Wet Umbrella Bag Stand, 10Wx10Dx40H (TCO57019)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Knotty Pine (3017P)
- ALERA Bow Front Desk, 41-3/8" D X 71" W X 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- ALERA Alera® Wood Desk Shell - 65"W x 29-1/2"D x 29-5/8"H - Espresso - Valencia Series (VA216630ES)
- ALERA Alera Desk Shell with Straight Front - 71inWx35-1/2inDx29-1/2inH - Med Cherry - Valencia Series (ALEVA217236MC)
- ALERA Desk Shell, 23.63 in D X 42" W X 29.5" H, Modern Walnut, Textured Woodgrain Laminate (VA354224WA)
- ALERA Straight Front Desk, 29-1/2" D X 47-1/4" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA214830ES)
- ALERA Alera Bookcase with 4 Shelves - 31-3/4"W x 14"D x 55"H - Mahogany - Valencia Series (ALEVA635632MY)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Burnt Strand, Laminate wood, metal (VL23BS7230-6307)
- Alera Desks