Shop All Residential Fans
Alera
20" Super-Circulator 3-Speed Tilt Fan, Plastic, Black
Mfr # FAN203
Zoro # G101859825
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.17"
- Voltage 120V
- Width 24.09"
- Number of Speeds 3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # FAN203
- Zoro # G101859825
- UPC # 42167201258
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 24.17" |
Width | 24.09" |
Length | 24.09" |
Depth | 7.09" |
Outside Diameter | 20" |
Size | 20" |
Details
Voltage | 120V |
Number of Speeds | 3 |
Color | Black |
Material | Plastic |
Standards | ETL Certified |
Amps | 0.65A |
Number of Blades | 5 |
Head Tilt Adjustment | 220° |
Air Flow (CFM) | 1785 |
Type | Floor; Wall Mount |
Weight | 8.82 lbs |
Description
Large 20" diameter 5-blade fan quickly cools down your space. Wind-tunnel style design which provides quiet, smooth air-flow to keep air circulating. Dual use either on the the floor or wall-mountable. Tilts 220 degrees to move air in any direction. Points air up or down whether on the floor or hanging on the wall. Light weight design for portability and easy hanging. Durable construction and high-velocity are ideal for large spaces, offices, workshops or garages. Features three-speed settings. Integrated carry handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (18201.8 4PK)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF5)
- QMARK Portable Electric Salamander Heater, 15,000, 480V AC, 3 Phase (MEDH1543A)
- PARKER Filter/Dryer, 5/8 In (305)
- ALERA 16" Table & Floor Fan, Black/Silver (FAN163)
- ALERA Pedestal Fan, Oscillating, 3 Speeds (ALEFANP16B)
- ALERA 3-Speed Box Fan, Black (FANBX20B)
- ALERA 28" 3-Speed Tower Fan, Plastic, Black (FAN283)
- ALERA Alera Group ALEFANBX10B 120V 0.7A 9 in. 3-Speed Plastic Desktop Box Fan; White (FANBX10B)
- LASKO 3PL TwistTop 3 Spd Tower Fan (4911)
- DAYTON 6" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, White (410C95)
- Alera Residential Fans