Shop All Table Bases
Alera
2-Stage Electric Adjustable Table Base, 27.5" to 47.2" High, Gray
Mfr # ALEHT2SSG
Zoro # G4068572
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 48" to 72"
- Base Type Two-Stage Electric Height-Adjustable with Up/Down Controls
- Depth 24" to 36"
- Color Gray
- Height 47.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEHT2SSG
- Zoro # G4068572
- UPC # 42167600679
- Country of Origin China
- Category Table Bases
Dimensions
Overall Width | 48" to 72" |
Depth | 24" to 36" |
Height | 47.2" |
Details
Base Type | Two-Stage Electric Height-Adjustable with Up/Down Controls |
Color | Gray |
Item | Electric Adjustable Table Base,2-Stage |
Material | Steel |
Standards | Meets or Exceeds ANSI/BIFMA Standards; UL Listed |
Description
Alera® 2-Stage Electric Adjustable Table Base, 27.5" to 47.2" High, Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Georgia Tech Double Neon 19" Clock (Clk19GATech)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102S-INT)
- ALERA Rectangular Table, 47-1/4x20x16-3/8" (TB166BK)
- ALERA Open Office Desk Series Adjustable O-Leg Desk Base, 30" Deep, Silver (ALELSTB30GR)
- ALERA Rectangle Rectangular Table, 23-5/8"x20x20-3/8" , Mahogany Tabletop (TB168MY)
- ATLAS COMMERCIAL PRODUCTS H Legs with Bar for Reclaimed Elm Wood Farm Table (RFT35-4096-HLEGS)
- SAFCO Drafting Table Base , 56-1/2" W 35-1/2" H, Gray Tabletop (3962GR)
- FLASH FURNITURE Black 30" x 30" Bar Height X-Base (XU-T3030-BAR-3CFR-GG)
- LANCASTER TABLE & SEATING Excalibur Bolt Down Outdoor Table Base Plate for 3'' Column (427TBBD3)
- Alera Table Bases