Shop All Desks
Alera
18-1/2 in D X 26.4 in W X 15.9 in H
Mfr # ALEAEWR8B
Zoro # G606437559
original price:
$164.55
10% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26.4 in
- Overall Depth 18-1/2 in
- Overall Height 15.9 in
- Shape Rectangular
- Series Alera AdaptivErgo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 26.4 in |
Overall Depth | 18-1/2 in |
Overall Height | 15.9 in |
Work Surface Depth | 18-1/2 in |
Work Surface Width | 26-1/2 in |
Details
Item | Desks |
Shape | Rectangular |
Series | Alera AdaptivErgo |
Edge Type | Beveled |
Work Surface Material | Medium-Density Fiberboard |
Base Material | Steel |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Base Color | Black |
Weight Capacity | 17.6 lb |
Lift Range (Max) | 15.9" |
Worksurface Thickness | 0.59" |
Description
Get more active and productive by giving yourself the option to now stand at your existing desk. Large single-tiered surface area accommodates laptops and monitors. Smooth lifting and height adjustable up to 16". Notched back can accommodate most standard monitor arm kits. Smart ergonomic design lifts and lowers within the same plane on your desk surface, so you do not need to step back and away in standing position. Durable steel base construction for long-lasting performance. Non-skid silicone pads protect your work surface from scuffs and scratches. High-quality top surface is water- and dent-resistant. Ready out of the box so no installation required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Espresso (AJPP20P0)
- NIEN MADE USA HP 46x64 RD CRDLS Blind (4664RDC)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23749)
- MONARCH SPECIALTIES Accent Table - 22"H / Grey / Black Metal (I 2082)
- ALERA 29.5" D X 65" W X 29.63" H, Gray (ALEVA216630GY)
- ALERA Straight Front Desk, 29-1/2" D X 59-1/2" W X 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA216030MC)
- ALERA 24" D X 60" W X 30"-49" H, White (ALEHT3SAGBD)
- ALERA Straight Front Desk, 29-1/2" D X 59-1/2" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- ALERA 23.63 in D X 41.38" W X 30" H, Medium Cherry, Laminate (ALEVA204224MC)
- ALERA Alera Desk Shell with Straight Front - 71inWx35-1/2inDx29-1/2inH - Med Cherry - Valencia Series (ALEVA217236MC)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- Alera Desks