Shop All Residential Fans
Alera
16" Table & Floor Fan, Black/Silver
Mfr # FAN163
Zoro # G4564625
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 16"
- Height 19-1/4"
- Width 20-5/8"
- Color Black/Silver
- Includes Remote Control No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # FAN163
- Zoro # G4564625
- UPC # 042167200268
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 16" |
Height | 19-1/4" |
Width | 20-5/8" |
Details
Item | Table & Floor Fan |
Fan Item | Table & Floor Fan |
Color | Black/Silver |
Includes Remote Control | No |
Product Type | Fan,16",High Velocity,Tilt,Black/Silver |
Description
Fan,16 In.,High Velocity,Tilt,Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Air Diffuser Round 5In-6In (VT0111)
- DAYTON Louver Flange Kit, 42X42 (33W761)
- XPOWER XPOWER’s P-150N Freshen Aire Scented Air Mover scents & ionizes large areas in seconds and provides commercial grade cooling, ventilating, & drying. (P-150N)
- PERFECT AIRE Fan Heater Wht Electric (1PHF9)
- ALERA 3-Speed Box Fan, Black (FANBX20B)
- ALERA Alera Group ALEFANBX10B 120V 0.7A 9 in. 3-Speed Plastic Desktop Box Fan; White (FANBX10B)
- ALERA 28" 3-Speed Tower Fan, Plastic, Black (FAN283)
- ALERA 20" Super-Circulator 3-Speed Tilt Fan, Plastic, Black (FAN203)
- ALERA Pedestal Fan, Oscillating, 3 Speeds (ALEFANP16B)
- IPOWER Silver Grey Bladeless Fan (HIFANXBLADELESS27GS)
- ILIVING 20 in. 3 fan speeds Wall Fan in Black with Oscillating head (ILG8EOSC20)
- Alera Residential Fans