Shop All File Cabinets
Alera
15.88 in W 3 Drawer File Cabinets, Mahogany, Letter/Legal
Mfr # ALEVA572816MY
Zoro # G4566418
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Mahogany
- File Size Letter/Legal
- Height 28-3/8"
- Material Woodgrain Laminate
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEVA572816MY
- Zoro # G4566418
- UPC # 042167302849
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 28-3/8" |
Overall Depth | 20-1/2 in |
Width | 15-7/8" |
Overall Width | 15-7/8" |
Details
Color | Mahogany |
Material | Woodgrain Laminate |
Number of Drawers | 3 |
File Cabinet Type | Mobile Pedestal |
Series | Alera(R) Valencia(TM) |
Caster Type | Locking Swivel; Non-Locking Swivel |
Item | Valencia Mobile File Cabinet,Mahogany |
Configuration | Box/Box/File |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Number of Casters | 5 |
Pedestal Location | Left/Right |
Number of Pedestals | 1 |
Pedestal Style | Freestanding: Full-Height |
Base Material | Woodgrain Laminate |
Top Material | Woodgrain Laminate |
Edge Style | Bullnose |
Top Thickness | 1" |
Anti-Tip Mechanism | Fifth Wheel |
Corner/Edge Protector | 0.12" Plastic T-Mold Band |
Description
Valencia(TM) Mobile Box/Box/File Pedestal File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 3/4" (810869)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- VULCAN HART Thermostat Knob and Screw Kit (00-913153)
- ICEBERG Rectangle OfficeWorksâ„¢ Commercial Wood Laminate Folding Table, Walnut - 30" x 72", 30 in W (55424)
- ALERA 15.63 in W 3 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA532822MC)
- ALERA 34 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA513622MY)
- ALERA 15.88" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA572816WA)
- ALERA 15.63 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA542822MY)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ALERA 14.96 in W 2 Drawer File Cabinets, Putty (ALEPBFFPY)
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter (17777)
- Alera File Cabinets