Shop All File Cabinets
Alera
15.88 in W 3 Drawer File Cabinets, Gray, Legal; Letter
Mfr # ALEVA572816GY
Zoro # G805672430
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- File Size Legal; Letter
- Height 28.38 in
- Material Woodgrain Laminate
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEVA572816GY
- Zoro # G805672430
- UPC # 42167000714
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Legal; Letter |
Height | 28.38 in |
Overall Depth | 20.5" |
Overall Height | 28.38" |
Width | 15.88 in |
Depth | 20.5" |
Overall Width | 15.88" |
Description
Mobile to go anywhere you need it to go. Full-extension ball bearing slides on file drawer for easy access. Drawers lock for securing contents. Durable 3mm edge banding protects against bumps and dings. Five casters, two locking. Center caster prevents tipping. Fully assembled, just attach casters. Keys (included) fold-away 90° for slimmer profile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White and Nature (102GMC3)
- BEVCO Vinyl Task Chair, 19" to 26-1/2", No Arms, Black (9351M-S-BKV)
- BAXTON STUDIO Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (221-12491-ZORO)
- ALERA 34 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA513622MC)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Modern Walnut, Legal/Letter (ALELS583020WA)
- ALERA 15.88 in W 2 Drawer File Cabinets, Medium Cherry (ALEVABFMC)
- ALERA 15.63" W 2 Drawer File Pedestal, Modern Walnut, Legal/Letter (VA542822WA)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Mahogany, Legal/Letter (ALELS583020MY)
- ALERA 15.63 in W 3 Drawer File Cabinets, Gray, Legal; Letter (ALEVA532822GY)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23750)
- Alera File Cabinets