Shop All File Cabinets
Alera
15.88 in W 2 Drawer File Cabinets, Medium Cherry
Mfr # ALEVABFMC
Zoro # G4138554
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22.88 in
- Material Woodgrain Laminate
- Number of Drawers 2
- Overall Depth 19.13 in
- Overall Height 22.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEVABFMC
- Zoro # G4138554
- UPC # 42167305031
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 22.88 in |
Overall Depth | 19.13 in |
Overall Height | 22.88" |
Width | 15.88 in |
Depth | 19.13" |
Overall Width | 15.88" |
Description
Alera® Valencia Series Mobile Box/File Pedestal, 15.88w x 19.13d x 22.88h, Medium Cherry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- KATHY IRELAND Weighted Blanket - 41 x 60 Inches - 10 lb - Charcoal Grey (4160GR10LB)
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- FLASH FURNITURE Black Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-BK-RLB-GG)
- ALERA 14 in W 3 Drawer File Cabinets, Black (2806770)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- ALERA 14.96 in W 2 Drawer File Cabinets, Black (ALEPBFFBL)
- ALERA 34 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA513622MY)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Mahogany, Legal/Letter (ALELS583020MY)
- ALERA 15.63 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA542822MC)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- Alera File Cabinets