Shop All File Cabinets
Alera
15.63 in W 3 Drawer File Cabinets, Medium Cherry, Letter/Legal
Mfr # ALEVA532822MC
Zoro # G4567300
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Cherry
- File Size Letter/Legal
- Height 28-1/2"
- Material Woodgrain Laminate
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEVA532822MC
- Zoro # G4567300
- UPC # 042167300302
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 28-1/2" |
Overall Depth | 20-1/2 in |
Width | 15-5/8" |
Overall Width | 15-5/8" |
Details
Color | Medium Cherry |
Material | Woodgrain Laminate |
Number of Drawers | 3 |
Series | Alera(R) Valencia(TM) |
Item | Valencia File Full Pedestal,Cherry |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Configuration | Box/Box/File |
For Use With | Alera Valencia II Series Credenza Shells, Valencia II Series Desk Shells, Valencia II Series Return Shells |
Base Material | Woodgrain Laminate |
Pedestal Location | Left/Right |
Number of Pedestals | 1 |
Pedestal Style | Freestanding: Full-Height |
Top Material | Woodgrain Laminate |
Product Type | Valencia(TM) Box/Box/File Full Pedestal File |
Top Thickness | 1" |
Corner/Edge Protector | 0.12" Plastic T-Mold Band |
Edge Style | Bullnose |
Description
Valencia(TM) Box/Box/File Full Pedestal File
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- KANTEK Mobile Printer Stand, Black, Plastic (KTKPS540)
- NATIONAL PUBLIC SEATING Commercialine Compact Stack Chair, Navy (855)
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- ALERA 42 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4; A5 (17649)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Espresso, Legal/Letter (ALELS583020ES)
- ALERA ALEHVF1929BL Black Two-Drawer Vertical Legal File Cabinet - 18 1/4'' x 26 1/2'' x 29'' (328ALEHVF1929BL)
- ALERA 14.96 in W 2 Drawer File Cabinets, Putty (ALEPBBFPY)
- ALERA 34 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA513622MC)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Modern Walnut, Legal/Letter (ALELS583020WA)
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter (H33823R.L.Q)
- Alera File Cabinets