Shop All File Cabinets
Alera
15.63 in W 3 Drawer File Cabinets, Gray, Legal; Letter
Mfr # ALEVA532822GY
Zoro # G605672432
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- File Size Legal; Letter
- Height 28-1/2 in
- Material Woodgrain Laminate
- Overall Depth 20.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEVA532822GY
- Zoro # G605672432
- UPC # 42167000646
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Legal; Letter |
Height | 28-1/2 in |
Overall Depth | 20.5" |
Overall Height | 28.5" |
Width | 15.63 in |
Depth | 20.5" |
Overall Width | 15.63" |
Details
Color | Gray |
Material | Woodgrain Laminate |
Number of Drawers | 3 |
Series | Alera® Valencia™ Series |
For Use With | Alera® Valencia II Series Credenza Shells, Valencia II Series Desk Shells, Valencia II Series Return Shells |
Number of Pedestals | 1 |
Features | Pedestal Sub-Type Indicator, Glide/Feet Indicator, Four Adjustable-Leveling Glides |
Top Material | Woodgrain Laminate |
Item | File Cabinets |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Configuration | Box/Box/File |
Pedestal Location | Left/Right |
Pedestal Style | Freestanding: Full-Height |
Base Material | Woodgrain Laminate |
Top Thickness | 1" |
Edge Style | Bullnose |
Corner/Edge Protector | 0.12" Plastic T-Mold Band |
Description
Freestanding pedestal file cabinet that attaches under worksurface. Sturdy, four-sided drawer construction with separate front panel. Full-extension ball bearing slides on file drawer. Drawers lock for securing contents. Durable 3 mm edge banding protects against bumps and dings. Two, fold-away safety keys for a slimmer profile are included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT Folding Table, 20" x 48", Vinyl Top, Antique Color (C341BP14ANT1E)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- LA CROSSE TECHNOLOGY Info-Tech Wall Clock, 14" (404-2636-INT)
- SAUDER Clifford Place Credenza Walnut , Accommodates up to a 46 in. TV weighing 50 lbs (421317)
- ALERA 15.63 in W 2 Drawer File Cabinets, Gray, Legal; Letter (ALEVA542822GY)
- ALERA 34 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA513622MY)
- ALERA 15.63 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA542822MC)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- ALERA 42 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4; A5 (17649)
- HON 42" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H692.L.Q)
- Alera File Cabinets