Shop All File Cabinets
Alera
15.63 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal
Mfr # ALEVA552222MY
Zoro # G4567328
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
- File Size Letter/Legal
- Height 19-1/4"
- Material Woodgrain Laminate
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEVA552222MY
- Zoro # G4567328
- UPC # 042167300333
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 19-1/4" |
Overall Depth | 20-1/2 in |
Width | 15-5/8" |
Overall Width | 15-5/8" |
Details
Color | Mahogany |
Material | Woodgrain Laminate |
Number of Drawers | 2 |
Series | Alera(R) Valencia(TM) |
Item | Valencia Pedestal,3/4 Box/File,Mahogany |
Configuration | Box/File |
For Use With | Alera Valencia II Series Credenza Shells, Valencia II Series Desk Shells, Valencia II Series Return Shells |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Number of Pedestals | 1 |
Pedestal Style | Hanging: 3/4-Height |
Base Material | Woodgrain Laminate |
Top Material | Woodgrain Laminate |
Pedestal Location | Left/Right |
Edge Style | Bullnose |
Top Thickness | 1" |
Corner/Edge Protector | 0.12" Plastic T-Mold Band |
Description
Valencia(TM) Hanging Box/File Pedestal File
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Artesa Collection Mesh, Basic Task Chair with Chrome Base and Arms (11501FBK)
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- STERNO 100 Hour Emergency Soft Light Candles 5.5 in. H X 3.5 in. W X 3.5 in. L 13.6 oz (30642)
- BLUM Metal Rear Bracket for 563/763H Slides, Sold per Pair (295.3750.03)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- ALERA 15.63 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA542822MY)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBFFLG)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Modern Walnut, Legal/Letter (ALELS583020WA)
- ALERA 34 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA513622ES)
- GLOBAL INDUSTRIAL 54W Flat File Cabinet, 5 Drawer, Putty (506827PY)
- Alera File Cabinets