Shop All File Cabinets
Alera
15.38" W 2 Drawer File Pedestal, Espresso, Legal/Letter
Mfr # VA582816ES
Zoro # G6019509
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- File Size Legal/Letter
- Height 26.63"
- Material Woodgrain Laminate
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # VA582816ES
- Zoro # G6019509
- UPC # 042167303426
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Legal/Letter |
Height | 26.63" |
Overall Depth | 20 in |
Width | 15.38" |
Depth | 20" |
Description
Sedina Mobile File/File Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Mobile Seminar Table, 72" X 72" X 29", Mahogany (68068)
- BOSS Pedestal, 2 Hanging, 3/4 Box/File, Mahogany (N108-M)
- BIGGIES SCENES Window Well Scenes-Bonsai, 120 in wide x 60 in high (BG-WW-BNS-120)
- OFFICESOURCE Artesa Collection Mesh, Basic Task Chair with Chrome Base and Arms (11501FBK)
- ALERA ALEHVF1929BL Black Two-Drawer Vertical Legal File Cabinet - 18 1/4'' x 26 1/2'' x 29'' (328ALEHVF1929BL)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBBFLG)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- ALERA 34 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA513622MY)
- ALERA 15.63" W 2 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA552222WA)
- ALERA 34 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA513622ES)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- Alera File Cabinets