Shop All Desks
Alera
15 in D, 24.5" W, 2" H, Modern Walnut, Woodgrain Laminate
Mfr # ALEVA312414WA
Zoro # G2181652
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24.5"
- Overall Depth 15 in
- Overall Height 2"
- Color Modern Walnut
- Material Woodgrain Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24.5" |
Overall Depth | 15 in |
Overall Height | 2" |
Depth | 15" |
Details
Item | Alera Valencia II Center Drawer |
Color | Modern Walnut |
Material | Woodgrain Laminate |
Weight | 8.8 lbs |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Includes | Mounting Hardware |
For Use With | Alera® Valencia™ Series Desks, Credenzas, Bridges and Returns. |
Series | Alera Valencia Series |
Edge Type | 3mm Protective Edge Banding |
Description
Alera Valencia II Center Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3143A-INT)
- HIRSH 15" W 3 Drawer Desk Pedestal, Charcoal (19322)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Mahogany (LBC361230-MAH)
- ALERA Alera Steel Desk - Double Pedestal - 72"W x 36"D x 29-1/2"H - Mocha/Black (SD7236BM)
- ALERA AdaptivErgo ThreeStage Electric HeightAdjustable Table, TopBase Bundle, 60x24, 3049h, White (ALEHT3SAGBD)
- ALERA Pedestal Desk, 30 in D, 60" W, 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- ALERA AdaptivErgo Single-Tier Sit-Stand Lifting Workstation, 26.4" x 18.5" x 1.8" to 15.9", Black (ALEAEWR8B)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Mahogany, Woodgrain Laminate (ALEVA327236MY)
- BAXTON STUDIO 36 W, 60.4 H, Dark Brown, mdf with nc paint (209-12394)
- Alera Desks