Shop All Desks
Alera
15" D X 70.63" W X 35.38" H, Gray, Woodgrain Laminate
Mfr # ALEVA287215GY
Zoro # G305731668
product price: $385.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$385.99
Free 30-Day Returns
Key Features
- Overall Width 70.63"
- Overall Depth 15"
- Overall Height 35.38"
- Color Gray
- Material Woodgrain Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 70.63" |
Overall Depth | 15" |
Overall Height | 35.38" |
Details
Item | Hutches |
Color | Gray |
Material | Woodgrain Laminate |
Weight | 150 lbs |
Doors | 4 |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Edge Type | 3 mm Protective Edge Banding |
For Use With | Alera® Valencia™ Series Credenza Shells, Desk Shells, Tackboards |
Features | With Doors |
Series | Alera® Valencia™ Series |
Number of Compartments | 4 |
Description
Get organized, increase productivity, and utilize more desktop space with this attractive, sleek, and modern hutch. Handy compartmentalized overhead storage for helping you sort through the clutter and keep important items out of sight, yet within reach. Built-in lighting valance and grommets to facilitate task lighting installation if desired. Durable woodgrain laminate is water, scratch, and stain resistant. Fully finished back for flexible configuration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Kids Solid Hardwood 3 PC Table & Chair Set (TW-WTCS-1001-GRY-GG)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, YL Vinyl, Towels (R08-YYX-XTN)
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- ACHIM IMPORTING Achim Importing AB73TWAC04 Second Avenue Collection Twin Air Mattress with Electric Air Pump (AB73TWAC04)
- ALERA Desk Shell, 23-5/8" D X 47-1/4" W X 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- ALERA Bow Front Desk, 41-3/8" D X 71" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA227236ES)
- ALERA Alera Bookcase with 4 Shelves - 31-3/4"W x 14"D x 55"H - Mahogany - Valencia Series (ALEVA635632MY)
- ALERA Straight Front Desk, 29-1/2" D X 65" W X 29-1/2" H, Mahogany, Woodgrain Laminate (ALEVA216630MY)
- ALERA Pedestal Desk, 30" D X 60" W X 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- MAYLINE Curved Desk, 36" D X 72" W X 29-1/2" H, Gray Steel Laminate (MND72LGS)
- Alera Desks