Shop All Desk Accessories & Organizers
Alera
15-3/4" x 10" x 11" Valencia Shelf Mahogany
Mfr # ALEVA316012MY
Zoro # G5174788
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alera Valencia Series
- Color Mahogany
- Material Laminated
- Overall Width 15.75"
- Height 10.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEVA316012MY
- Zoro # G5174788
- UPC # 042167302290
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 15.75" |
Height | 10.88 in |
Overall Height | 10.88" |
Width | 15-3/4 in |
Depth | 9.88" |
Details
Item | Valencia Shelf,15-3/4"x10"x11",Mahogany |
Series | Alera Valencia Series |
Color | Mahogany |
Material | Laminated |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Description
Valencia Shelf,15-3/4 In.x10 In.x11 In.,Mahogany
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Files, Letter, 18-7/8Hx12-1/4Wx9D In (1AYF3)
- BIG ROC TOOLS Big Roc Tools PT200 Butane Pencil Torch; 2 x 12 in. (PT200)
- BETTER PACKAGES Replacement Brush Set, For BP756 (TS37K)
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Ink (40907)
- ALERA Valencia Shelf, 15-3/4"x10"x11", Cherry (ALEVA316012MC)
- SAFCO 9419GR 10 3/4'' x 12'' x 16'' Gray 11 Compartment Vertical Desktop File Organizer (5479419GR)
- SAFCO ORGANIZER, MSH, W/TRY, 2UP, 2HZ (SAF3265BL)
- MEAD 8.5 in. W X 11.75 in. L Memo Pad 50 (59606)
- SAFCO Onyx Desk Tray, 1 Section, Letter Size, 9.25" x 11.75" x 2.5", Black (3272BL)
- JAMS 2 Lipper International Bamboo 4 Tier Desk Organizer (1804)
- BUSINESS SOURCE 2-drawer Storage Organizer (82978)
- Alera Desk Accessories & Organizers