Shop All File Cabinets
Alera
14.96 in W 3 Drawer File Cabinets, Putty
Mfr # ALEPABBFPY
Zoro # G5227623
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27-3/4 in
- Material Steel
- Overall Depth 19.29 in
- Overall Height 27.75"
- Width 14.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEPABBFPY
- Zoro # G5227623
- UPC # 42167600013
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Height | 27-3/4 in |
Overall Depth | 19.29 in |
Overall Height | 27.75" |
Width | 14.96 in |
Depth | 19.29" |
Overall Width | 14.96" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 3 |
Caster Type | Two Locking Swivel Casters; Two Non-Locking Swivel Casters |
Pedestal Location | Left/Right |
Configuration | Box/Box/File |
Number of Casters | 4 |
Base Material | Steel |
Pedestal Style | Freestanding: Full-Height |
Top Material | Steel |
Item | File Cabinets |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Number of Pedestals | 1 |
Anti-Tip Mechanism | Counterweight |
Description
Alera® Three-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Putty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Clive Vintage Traditional Farmhouse Ash Walnut Finished Wood King Size Headboard (181-11134-Zoro)
- LORELL Two toned Certificate Frame 11" x 14" Frame Size Rectangle (49217)
- TRADEMARK FINE ART Barbara Mock ' Serene Retreat' Canvas Art, 18x24 (ALI39095-C1824GG)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Med Oak Seat (80230BWMedOak)
- ALERA 15.63" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA532822WA)
- ALERA 15.63 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA542822ES)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPABFCH)
- ALERA 15.88 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA572816ES)
- ALERA 34 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA513622MY)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment, Letter (4-1831-CPA)
- Alera File Cabinets