Shop All File Cabinets
Alera
14.96 in W 3 Drawer File Cabinets, Light Gray
Mfr # ALEPABBFLG
Zoro # G5228551
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27-3/4 in
- Material Steel
- Overall Depth 19.29 in
- Overall Height 27.75"
- Width 14.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEPABBFLG
- Zoro # G5228551
- UPC # 42167600044
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Height | 27-3/4 in |
Overall Depth | 19.29 in |
Overall Height | 27.75" |
Width | 14.96 in |
Depth | 19.29" |
Overall Width | 14.96" |
Details
Color | Light Gray |
Material | Steel |
Number of Drawers | 3 |
Caster Type | Two Locking Swivel Casters; Two Non-Locking Swivel Casters |
Number of Casters | 4 |
Item | File Cabinets |
Top Material | Steel |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Pedestal Style | Freestanding: Full-Height |
Pedestal Location | Left/Right |
Configuration | Box/Box/File |
Number of Pedestals | 1 |
Base Material | Steel |
Anti-Tip Mechanism | Counterweight |
Description
Alera® Three-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Light Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Gold (WCC4GD)
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- LUXOR Extra Wide Adj Cart, w/Keyboard (AVJ42XLKB)
- DREAMSEAT Stealth Recliner with Notre Dame Primary Logo (XZ52082CDSMHTBLK-PSCOL13820)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Modern Walnut, Legal/Letter (ALELS583020WA)
- ALERA 15.88" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA572816WA)
- ALERA 15.63" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA532822WA)
- ALERA 15.63 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA542822MC)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ALERA 15.38 in W 2 Drawer File Cabinets, Medium Cherry (ALEVA582816MC)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- Alera File Cabinets