Shop All File Cabinets
Alera
14.96 in W 2 Drawer File Cabinets, Putty
Mfr # ALEPBFFPY
Zoro # G4137680
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26.38"
- Material Steel
- Overall Depth 19.29 in
- Overall Height 27.75"
- Width 14.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEPBFFPY
- Zoro # G4137680
- UPC # 42167600259
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Height | 26.38" |
Overall Depth | 19.29 in |
Overall Height | 27.75" |
Width | 14.96 in |
Depth | 19.29" |
Inside Drawer Height | 12 in |
Overall Width | 14.96" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 2 |
Caster Type | Two Locking Swivel Casters; Two Non-Locking Swivel Casters |
Number of Casters | 4 |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Number of Pedestals | 1 |
Pedestal Style | Freestanding: Full-Height |
Top Material | Steel |
Configuration | File |
Pedestal Location | Left/Right |
Item | File Cabinets |
Base Material | Steel |
Anti-Tip Mechanism | Counterweight |
Description
Alera® Two-Drawer Metal Pedestal File with Full-Length Pull, 14.96w x 19.29d x 27.75h, Putty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Ceramic Soap Dish, Grout-In (180301)
- COMMERCIAL 1" Adjustable Wire Shelving Foot (32212)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 72 Chairs, 800 lb. (900LUS)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBFFLG)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPABFCH)
- ALERA ALEHVF1929BL Black Two-Drawer Vertical Legal File Cabinet - 18 1/4'' x 26 1/2'' x 29'' (328ALEHVF1929BL)
- ALERA 15.63" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA532822WA)
- SPACE SOLUTIONS 30" W 2 Drawer File Cabinet, Charcoal, Letter/Legal (20228)
- Alera File Cabinets