Shop All File Cabinets
Alera
14.96 in W 2 Drawer File Cabinets, Light Gray
Mfr # ALEPAFFLG
Zoro # G5227833
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27-3/4 in
- Material Steel
- Overall Depth 19.29 in
- Overall Height 27.75"
- Width 14.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEPAFFLG
- Zoro # G5227833
- UPC # 42167600129
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Height | 27-3/4 in |
Overall Depth | 19.29 in |
Overall Height | 27.75" |
Width | 14.96 in |
Depth | 19.29" |
Overall Width | 14.96" |
Inside Drawer Height | 12 in |
Details
Color | Light Gray |
Material | Steel |
Number of Drawers | 2 |
Caster Type | Two Locking Swivel Casters; Two Non-Locking Swivel Casters |
Number of Casters | 4 |
Number of Pedestals | 1 |
Pedestal Style | Freestanding: Full-Height |
Pedestal Location | Left/Right |
Top Material | Steel |
Item | File Cabinets |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Configuration | File |
Base Material | Steel |
Anti-Tip Mechanism | Counterweight |
Description
Alera® Two-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Light Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9521-BK)
- EASY 2 GO Corner Desk, 35.38 x 35.38 x 28.88, Resort Cherry (951572-CC)
- ALEXANDRIA MOULDING Plywood Round 23-3/4X3/4 (PYR04-PY024C)
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- ALERA 15.63" W 2 Drawer File Pedestal, Modern Walnut, Legal/Letter (VA542822WA)
- ALERA 15.88 in W 2 Drawer File Cabinets, Medium Cherry (ALEVABFMC)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Mahogany, Legal/Letter (ALELS583020MY)
- ALERA 34 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA513622MY)
- ALERA 15.63 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA542822ES)
- ALERA 15.63" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA532822WA)
- HON HON, 510 SERIES FOUR-DRAWER FULL-SUSPENSION FILE, LEGAL, 18.25W X 25D X 52H, BLACK (514CPP)
- Alera File Cabinets