Shop All File Cabinets
Alera
14.96 in W 2 Drawer File Cabinets, Black
Mfr # ALEPABFBL
Zoro # G5226862
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21.65 in
- Material Steel
- Number of Drawers 2
- Overall Depth 19.29 in
- Overall Height 21.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEPABFBL
- Zoro # G5226862
- UPC # 42167600570
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Height | 21.65 in |
Overall Depth | 19.29 in |
Overall Height | 21.65" |
Width | 14.96 in |
Depth | 19.29" |
Overall Width | 14.96" |
Details
Color | Black |
Material | Steel |
Number of Drawers | 2 |
Caster Type | Two Locking Swivel Casters; Two Non-Locking Swivel Casters |
Pedestal Location | Left/Right |
Top Material | Steel |
Configuration | Box/File |
Number of Casters | 4 |
Pedestal Style | Freestanding: Full-Height |
Number of Pedestals | 1 |
Item | File Cabinets |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Base Material | Steel |
For Use With | Alera® Pedestal Cushions |
Anti-Tip Mechanism | Counterweight |
Description
Alera® Two-Drawer Metal Pedestal File, 14.96w x 19.29d x 21.65h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Shubert Barstool in Dark Taupe - Set of 3 (3-BS019-DT)
- NATIONAL PUBLIC SEATING NPS Comfort Task Chair with Arms 1822 Height (CTC-A)
- SEVILLE CLASSICS Spice and Season Rack Drawer, Wood, 3 Tier (BMB17087)
- COMMERCIAL CARE Touchless Soap Dispenser (CCSA02S)
- ALERA 14.96 in W 2 Drawer File Cabinets, Black (ALEPBFFBL)
- ALERA 42 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4; A5 (17649)
- ALERA 14.96 in W 2 Drawer File Cabinets, Putty (ALEPBFFPY)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- ALERA 15.63 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA542822MC)
- ALERA 34 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA513622ES)
- HIRSH 15" W 3 Drawer File Pedestal, Charcoal, Letter (21116)
- Alera File Cabinets