Shop All File Cabinets
Alera
14 in W 3 Drawer File Cabinets, Charcoal
Mfr # 2806768
Zoro # G202684647
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Height 26.9 in
- Material Steel
- Number of Drawers 3
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 2806768
- Zoro # G202684647
- UPC # 42167000103
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Height | 26.9 in |
Overall Depth | 18 in |
Overall Height | 26.9" |
Width | 14 in |
Depth | 18" |
Overall Width | 14" |
Details
Color | Charcoal |
Material | Steel |
Number of Drawers | 3 |
Series | Alera Soho Cabinet |
Configuration | Pencil/File/File |
Base Material | Steel |
Pedestal Style | Freestanding: Full-Height |
Top Material | Steel |
Item | File Cabinets |
Weight | 34.83 lbs |
Description
Keep important business records organized and close at hand with this three-drawer letter light duty vertical file cabinet. Ideal for workplaces of all sizes, this compact cabinet takes up minimal floor space and adds a contemporary touch to office decor with its sleek finish and polished handles. The Alera 3-Drawer File Cabinet is made with lightweight yet tough steel and includes a built-in lock to secure your files.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- KEE/ZENG Square Gray Table/4 Black Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44BK)
- TRADEMARK FINE ART Sue Schlabach 'Palm Coast Ii' Canvas Art, 24x24 (WAP08154-C2424GG)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- ALERA 14 in W 3 Drawer File Cabinets, Black (2806770)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Modern Walnut, Legal/Letter (ALELS583020WA)
- ALERA 34 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA513622ES)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBBFLG)
- ALERA 15.63" W 2 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA552222WA)
- HON 18-1/4" W 4 Drawer File Cabinet, Black, Legal (H314C.P.P)
- Alera File Cabinets