Shop All File Cabinets
Alera
14 in W 3 Drawer File Cabinets, Black
Mfr # 2806770
Zoro # G702683355
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 34.9
- Material Steel
- Number of Drawers 3
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # 2806770
- Zoro # G702683355
- UPC # 42167000110
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Height | 34.9 |
Overall Depth | 18 in |
Overall Height | 34.9 |
Width | 14 in |
Depth | 18" |
Overall Width | 14" |
Details
Color | Black |
Material | Steel |
Number of Drawers | 3 |
Series | Alera Soho Cabinet |
Item | File Cabinets |
Top Material | Steel |
Configuration | File/File/File |
Pedestal Style | Freestanding: Full-Height |
Base Material | Steel |
Weight | 41.23 lbs |
Description
Keep important business records organized and close at hand with this three-drawer letter light duty vertical file cabinet. Ideal for workplaces of all sizes, this compact cabinet takes up minimal floor space and adds a contemporary touch to office decor with its sleek finish and polished handles. The Alera 3-Drawer File Cabinet is made with lightweight yet tough steel and includes a built-in lock to secure your files.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- TRICAM INDUSTRIES 3 Step STL StoolTray (RMS-3T)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- SILVERSTONE SilverStone Technologies NT08-115X-V2 92 mm Nitrogon Series Low Profile CPU Cooler (NT08-115X-V2)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Espresso, Legal/Letter (ALELS583020ES)
- ALERA 15.88" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA572816WA)
- ALERA 34 in W 2 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA513622MC)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Modern Walnut, Legal/Letter (ALELS583020WA)
- ALERA 34 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA513622MY)
- ALERA 42 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4; A5 (17649)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23745)
- Alera File Cabinets