Shop All File Cabinets
Alera
14 in W 2 Drawer File Cabinets, Black
Mfr # 2806262
Zoro # G802683385
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.1 in
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
- Overall Height 24.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # 2806262
- Zoro # G802683385
- UPC # 42167000080
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Height | 24.1 in |
Overall Depth | 18 in |
Overall Height | 24.1" |
Width | 14 in |
Depth | 18" |
Overall Width | 14" |
Details
Color | Black |
Material | Steel |
Number of Drawers | 2 |
Series | Alera Soho Cabinet |
Configuration | File/File |
Pedestal Style | Freestanding: Full-Height |
Item | File Cabinets |
Base Material | Steel |
Top Material | Steel |
Weight | 28.66 lbs |
Description
Organize your home or professional workspace with the 2-Drawer vertical file cabinet. Keep all your letter-sized documents secure and tucked away in two 18" depth drawers. This file cabinet comes equipped with one factory installed lock and key, controlling both drawers for peace of mind and security. The sleek finish and polished handles keep your office space looking contemporary and organized.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Double Curtain Rod Bracket, Zinc, Silver, Nail Mounting (KN852)
- LUXOR AV Cart, 3 Shelves, Cabinet, Drawer and Black Legs, 42"H (WT42BUC2E-B/WTD)
- NEXT INNOVATIONS 16" Tree of Life Amber Round Wall Art (101409003-AMBER)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- ALERA 14 in W 2 Drawer File Cabinets, Charcoal (2806760)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBFFLG)
- ALERA 14.96 in W 2 Drawer File Cabinets, Putty (ALEPBBFPY)
- ALERA 15.63" W 2 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA552222WA)
- ALERA 15.63 in W 2 Drawer File Cabinets, Gray, Legal; Letter (ALEVA542822GY)
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- Alera File Cabinets