Shop All Hydraulic Hose Adapters & Plugs
Alemite
Straight Hydraulic Fitting, 1428 Taper Thread, 916 In Oal, Steel, Zinc Nickel, 1984AS1
Mfr # 1984-AS1
Zoro # G308205760
$7.59
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
- Brand Alemite
- MFR # 1984-AS1
- Zoro # G308205760
- UPC # 98468348475
- Country of Origin Unknown
- Category Hydraulic Hose Adapters & Plugs
Description
PAlemite Hydraulic Fitting, Straight, 1428 Taper, 916 In Overall Length, 38 In Hex, Zinc Nickel, SteelPPAlemite Aerospace As Fittings Are Designed Specifically To Meet Requirements For Performance And Consistency Which Are Imperative In Aircraft And Other Critical Use Applications Alemite As Fittings Meet The Stringent Requirements Of Sae As 35411, Which Include Performance Tests, Extensive Documentation And Complete Traceability Of Materials The As 35411 Specification Supersedes Previous Military Specification MilF3541 Look For The Alemite As Fitting Notch On The Neck Of The FittingP
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
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6205 2RSNR JEM)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 4 (1/2" M (HFZ1204YW4S)
- DIXON Watts Standard Regulator, 1/4" (R119-02C)
- BAILEY HYDRAULICS Seal Kit Cylinders 2.5 Bore, 1.25 Rod Dia, 3000 PSI, 204012 (204012)
- ALEMITE 3Point Header Block, 18 In Female Nptf Thread, 234 In Oal, 42702 (42702)
- ALEMITE Hose Coupler, Coupler with check (308730-A)
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT (9007-1616)
- EATON AEROQUIP Adpt, MaleORS, 9/16-18, Strt, 1.08In (FF2000T0404S)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", JIC (9021-0606)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, Strt (FF1852T0606S)
- TOMPKINS Hydraulic Fitting-Stainless04MP-04FP 45-SS (SS-5503-04-04-FG)
- Alemite Hydraulic Hose Adapters & Plugs