Shop All Grease Pumps
Alemite
Spring, Straight, For Use With 7730 High Pressure Bulk Grease Pump, 178 In L, 327704
Mfr # 327704
Zoro # G308205876
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alemite
- MFR # 327704
- Zoro # G308205876
- Country of Origin Unknown
- Category Grease Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-18 Metric Two-Piece Clamping Collar (M2C-18)
- PARKER Solenoid Air Control Valve, 1-1/4In, 24VDC (N3658504749)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 1/2" Female Pipe, 90 deg Elbow (5504-08-08-FG)
- MIDWEST FASTENER 17mm x 12mm x 20mm Bronze Flange Bearings 2PK (32525)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (917)
- LINCOLN Dispenser, Gear Lube (1293)
- WESTWARD Portable Grease Pump, 120 lb./16 gal, 50:1 (29FW99)
- ARO Grease Pump System, 120 lb./16 gal., 50:1 (LP3003-1)
- MACNAUGHT Air Operated 50:1 Grease Pump for 120lb./16 Gal. Containers (P6TR)
- LINCOLN Portable Oil Pump with Gun, 30 ft. Hose (279092)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 40:1 (1903)
- Alemite Grease Pumps