Shop All Eye Bolts
Alemite
Shoulder Pattern Threaded Machinery Eye Bolt, 5811, 2 In, Heat Treated Drop Forged Steel, 1692AS
Mfr # 1692-AS
Zoro # G407862802
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Machinery Eye Bolt |
Material | Steel |
Description
PAlemite Hydraulic Fitting, 30 Deg Leak Proof, 18 In Nptf, 138 In Overall Length, 038 In Shank Length, 716 In Hex, Zinc Plated, SteelPPAlemite Aerospace As Fittings Are Designed Specifically To Meet Requirements For Performance And Consistency Which Are Imperative In Aircraft And Other Critical Use Applications Alemite As Fittings Meet The Stringent Requirements Of Sae As 35411, Which Include Performance Tests, Extensive Documentation And Complete Traceability Of Materials The As 35411 Specification Supersedes Previous Military Specification MilF3541 Look For The Alemite As Fitting Notch On The Neck Of The FittingP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0100)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0075)
- SABERDRIVE Drywall Screw, #9 x 1-1/4 in, Steel, Flat Head Torx Drive, 752 PK (54895)
- MIDWEST FASTENER Grade 2, 3/8" Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (00055)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M6-1.00, 25.7 mm Shank, 19 mm ID, Steel, Plain (M16001.060.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0250)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (K2022)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 3 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0300)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (N2028-316SS-6)
- ZORO SELECT Eye Bolt M30-3.50, 28 mm ID, Steel, Black Oxide, 3 PK (M16180.300.0180)
- INDUSCO Eyebolt, 1/2"x 3", Regular Nut Hdg (36500035)
- Alemite Eye Bolts