Shop All Eye Bolts
Alemite
Shoulder Pattern Threaded Machinery Eye Bolt, 3816, 4 In, Heat Treated Drop Forged Steel, 8080E
Mfr # 8080-E
Zoro # G407862833
product price: $1,769.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,769.99
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Machinery Eye Bolt |
Material | Steel |
Description
PAlemite PPAlemite High Capacity Reels Offer High Volume Delivery In The Most Extreme Outdoor Conditions The High Capacity Flow Passage Reduces Fill Rate Time, Improving Efficiency And Helping Reduce CostP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Standoff Cap, #10-24 Thrd Sz, Aluminum Clear Anodized (SO-CAP7)
- 80/20 Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (3760)
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-1/4 in Length (A0440480216K)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 25 PK (U07000.043.0087)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Galvanized (K2025-A-HDG)
- L.H. DOTTIE Eye Bolt 3/8''-16, 3-1/2 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB11)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X5"" (N221-275)
- ZORO SELECT Eye Bolt M30-3.50, 60 mm ID, Steel, Black Oxide (M16100.300.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4-1/2 in Shank, 1 in ID, Steel, Zinc Plated (K2023-4-1/2-ZN)
- WRIGHT LAG SCREW EYE 1/4X3-3/4in. (02-3463-303)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2"" (N221-572)
- Alemite Eye Bolts