Shop All Eye Bolts
Alemite
Shoulder Pattern Threaded Machinery Eye Bolt, 1420, 3 In, Heat Treated Drop Forged Steel, 8080F
Mfr # 8080-F
Zoro # G707862816
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,851.99
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Machinery Eye Bolt |
Material | Steel |
Description
PAlemite PPAlemite High Capacity Reels Offer High Volume Delivery In The Most Extreme Outdoor Conditions The High Capacity Flow Passage Reduces Fill Rate Time, Improving Efficiency And Helping Reduce CostP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2, PK100 (U08305.025.0250)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51060.080.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish (Z9250)
- SIMPSON STRONG-TIE #9X3 T25 WOOD SCREW STRIP - 1000/BX (WSV3S)
- NATIONAL 1/4 In. x 4 In. Zinc J Bolt (N232892)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored (MEBM10-15R-032-032SC)
- PROSOURCE Eye Bolt Zinc Plated, 20 PK (LR269)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M6-1.00, 25.7 mm Shank, 19 mm ID, Steel, Plain (M16001.060.0001)
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2005-3-BLANK)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 2 in ID, Steel, Galvanized (N2030-6)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M36, 54 mm Shank, 70 mm ID, Carbon Steel, Self Colored (DIN036)
- Alemite Eye Bolts