Shop All Eye Bolts
Alemite
Shoulder Pattern Threaded Machinery Eye Bolt, 1213,412 In, Heat Treated Drop Forged Steel, 339084
Mfr # 339084
Zoro # G607862817
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Machinery Eye Bolt |
Material | Steel |
Description
PAlemite PPAlemite NonDrip Nozzles Help Prevent Drips And Spills, For A Cleaner, Safer Work Space The Nozzles Are Available With An Automatic Shut Off, Or Manual Twist Lock MechanismP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 5/16 in Steel, Plain Finish (A0580200000E)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34122.012.0044)
- SABERDRIVE Wood Screw, #12, 6 in, Zinc Yellow Steel Flat Head Torx Drive, 10 PK (38184)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 12 PK (68491)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2005-B)
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (K2009-BLANK)
- ZORO SELECT Routing Eye Bolt Without Shoulder, #6-32, 3/4 in Shank, 1/4 in ID, Stainless Steel, Plain, 10 PK (07255 7)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR218)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Steel, Plain, 10 PK (M16000.200.0001)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045112)
- NATIONAL HARDWARE EYE BOLT SS 5/16 X3-1/4"" (N221-614)
- Alemite Eye Bolts