Shop All Eye Bolts
Alemite
Shoulder Pattern Threaded Machinery Eye Bolt, 1213, 2 In, Heat Treated Drop Forged Steel, 8071D
Mfr # 8071-D
Zoro # G707862786
product price: $1,216.99
/ea
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Diameter | 1/2 in |
Details
Item | Machinery Eye Bolt |
Material | Steel |
Description
PAlemite PPAlemite Oxygen Acetylene Reels Are Designed To Safely Handle Volatile Elements And To Improve The Safety Of Your Welding Or Cutting Operation With Efficient, Neat Handling And Storage Of Loose HoseP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 100 PK (12225)
- SENCO Common Nail, 1-1/2 in L, 18 ga, 800 PK (A201509)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/4 in., PK100 (U51500.025.0125)
- MIDWEST FASTENER 3/16-24 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01044)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2007-4-ZN)
- US CARGO CONTROL Eye Bolt 3/4", 10 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X10)
- KIPP Eye Bolt Without Shoulder, M16, 114 mm Shank, 16 mm ID, Steel, Black Oxide (K0396.16130)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 1-13/16 in ID, Steel, Plain (K2030-6)
- MIDWEST FASTENER Eye Bolt 3/8", 16 in Shank, Stainless Steel, 10 PK (52332)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK (51011)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 24 in Shank, 2-1/2 in ID, Steel, Galvanized (N2034-24)
- Alemite Eye Bolts