Shop All U-Bolts
Alemite
Round U-Bolt, 7-8/9 in, 12-7/8 in Wd, 16-1/16 in Ht, Zinc Plated Low Carbon Steel
Mfr # 380791-10
Zoro # G207877877
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7-8/9 in
- Inside Height 16-1/16 in
- Inside Width/Diameter 12-7/8 in
- Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 7-8/9 in |
Inside Height | 16-1/16 in |
Inside Width/Diameter | 12-7/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Description
PAlemite Mist Fitting, 18 In Female Nptf X 18 In Male Ptf Sae Special Short, 5964 In Overall Length, 12 In Hex, Black Zinc, BrassPPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Rivet Assortment (IMM50-0021)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 5 PK (76047)
- ZORO SELECT #6-32 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0043)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-31-C)
- ZORO SELECT Round U-Bolt, 3/8"-16, 15/16 in Wd, 3 in Ht, Hot Dipped Galvanized Steel (U17274.037.0050)
- HAMPTON Round U-Bolt, 3/8", 2-1/2 in Wd, 3-5/8 in Ht, Zinc Plated Steel (02-3450-126)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53071 2)
- HAMPTON 02-3450-202 U-Bolt Stainless Steel Zince 0.25 x 1 x 1.75 in. 5PK (58386)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Plain Stainless Steel (U17277.050.0400)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Plain Steel, 5 PK (U17272.037.0200)
- HAMPTON Square U-Bolt, 5/16", 2 in Wd, 6-3/4 in Ht, Zinc Plated Steel (02-3452-502)
- Alemite U-Bolts