Shop All Eye Bolts
Alemite
Machinery Eye Bolt Steel, Plain
Mfr # 1693-AS
Zoro # G707862809
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Shank Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Diameter | 5/16 in |
Details
Item | Machinery Eye Bolt |
Material | Steel |
Finish | Plain |
Description
PAlemite Hydraulic Fitting, 90 Deg Leak Proof, 18 In Nptf, 1 In Overall Length, 038 In Shank Length, 716 In Hex, Zinc Plated, SteelPPAlemite Aerospace As Fittings Are Designed Specifically To Meet Requirements For Performance And Consistency Which Are Imperative In Aircraft And Other Critical Use Applications Alemite As Fittings Meet The Stringent Requirements Of Sae As 35411, Which Include Performance Tests, Extensive Documentation And Complete Traceability Of Materials The As 35411 Specification Supersedes Previous Military Specification MilF3541 Look For The Alemite As Fitting Notch On The Neck Of The FittingP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0600)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x6 Lag Screw Eye (N100-385)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M5-0.80 Int Thrd Sz, M8-1.25 Ext Thrd Sz, Steel, 5 PK (5XA31)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51709)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/4 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045210)
- ZORO SELECT Eye Bolt With Shoulder, 1/4"-20, 1-13/16 in Shank, 3/16 in ID, Steel, black oxide (Z0040)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52314)
- MIDWEST FASTENER Eye Bolt 3/32", Steel, Zinc Plated, 40 PK (61263)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Stainless Steel, Plain (N2005-SS-12)
- US CARGO CONTROL Eye Bolt 3/4", 4-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X4-12)
- L.H. DOTTIE Eye Bolt #10-24, 3 in Shank, 3/8 in ID, Carbon Steel, Zinc Plated, 50 PK (EB3)
- Alemite Eye Bolts