Shop All Grease Pumps
Alemite
Hydr Pump, Grease Lubricant, 400lb, 16 OzMin Output, 600 Psi Inlet, 7500 Psi Output, 200 Deg F, 340994
Mfr # 340994
Zoro # G507979769
Free Shipping & Returns
$4,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alemite
- MFR # 340994
- Zoro # G507979769
- Country of Origin Unknown
- Category Grease Pumps
Description
PAlemite PPAlemite'S Hydraulic Grease Pump Provides A High Quality, Cost Effective Solution For Delivering Grease Without The Need For Compressed Air Offered In Configurations For 35 Lb 120 Lb And 400 Lb Containers, With Or Without Flow Controls And Optional Vent Return Models For Centralized Lubrication Systems, The Alemite Hydraulic Pump Is An Excellent Choice For Lubrication SystemsP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z730)
- SPEEDAIRE Manifold Block (4ZK43)
- CARLISLE RBX120-2 Gold-Ribbon Cog-Band (RBX120-2)
- CONTINENTAL CONTITECH BX64 Cogged V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (BX64)
- WESTWARD Grease Pump, 35 lb./5 gal. Pail, 50:1 (29FW98)
- LINCOLN Drum Cover (81538)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (926)
- BECKSON Beckson 109PC Siphon-Mate Specialty Transfer Pump (109PC)
- JOHNDOW INDUSTRIES JohnDow 50:1 Pneumatic Grease Pump 120 Lb - JDL-3650 (JDL-3650)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- LINCOLN Universal Follower, HD, 5 Gallon Cap (84775)
- Alemite Grease Pumps