Shop All Grease Pumps
Alemite
Hydr Pump, Grease Lubricant, 35lb, 16 OzMin Output, 600 Psi Inlet, 7500 Psi Output, 200 Deg F, 8702A1
Mfr # 8702-A1
Zoro # G407979784
product price: $2,672.99
/ea
Free Shipping & Returns
$2,672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alemite
- MFR # 8702-A1
- Zoro # G407979784
- Country of Origin Unknown
- Category Grease Pumps
Description
PAlemite PPAlemite'S Hydraulic Grease Pump Provides A High Quality, Cost Effective Solution For Delivering Grease Without The Need For Compressed Air Offered In Configurations For 35 Lb 120 Lb And 400 Lb Containers, With Or Without Flow Controls And Optional Vent Return Models For Centralized Lubrication Systems, The Alemite Hydraulic Pump Is An Excellent Choice For Lubrication SystemsP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 2-Bolt Flange, F2B-SCM-108 (126288 F2B-SCM-108)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-33AS)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-03AS)
- FESTO Standards-Based Cylinder DSBC-40-160-PPVA-N3 (DSBC-40-160-PPVA-N3)
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 (5NUE3)
- MATRIX MANAGEMENT Prolube 45415 50:1 Ratio Air Operated Grease Pump (GP1/ST/501/N)
- LDI INDUSTRIES Precision Metering System, Grease, 4 Feed (PMP530-04)
- WESTWARD Portable Grease Pump, 120 lb./16 gal, 50:1 (29FW99)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (1426)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 40:1 (4417)
- LINCOLN Follower, 55 Gallons Capacity (83369)
- Alemite Grease Pumps