Shop All Ceramic Fuses
Alemite
Fuse, 5X20Mm 2A, V3937986
Mfr # V393798-6
Zoro # G208196762
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 mm
- Length 20 mm
- DC Voltage Rating Not Rated
- Brand ALEMITE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alemite
- MFR # V393798-6
- Zoro # G208196762
- Country of Origin Unknown
- Category Ceramic Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Amps | 2A |
DC Voltage Rating | Not Rated |
Item | Fuse |
Brand | ALEMITE |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 907HS 20 EG)
- ITT CANNON ER 4C 48 SKT PLUG (MS3106F2422SX)
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-5-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-3-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.25A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.25A)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.6A)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 20A, 250V AC, 5 PK (ABC-20-R)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D16)
- ALLIED INNOVATIONS Ceramic Fuse, MDA Series, 20A (SBMDA20)
- Alemite Fuses