Shop All Ceramic Fuses
Alemite
Fuse, 5X20Mm 10A, V3937982
Mfr # V393798-2
Zoro # G808196698
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 mm
- Length 20 mm
- DC Voltage Rating Not Rated
- Brand ALEMITE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alemite
- MFR # V393798-2
- Zoro # G808196698
- Country of Origin Unknown
- Category Ceramic Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Amps | 10A |
DC Voltage Rating | Not Rated |
Item | Fuse |
Brand | ALEMITE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmr Sld Lumea Cl Ltal (LECL-150H-LA)
- LINEMASTER Hercules - No Shield (531-SWN)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-452)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 25A, 250V AC, 5 PK (ABC-25-R)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC (GSD1-6/10)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-3.15-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 160mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-160MA)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 8A, 250V AC, 5 PK (67207)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 25A, 250V AC, 5 PK (MDA-25-R)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (67203)
- Alemite Ceramic Fuses