Shop All Grease Fittings
Alemite
Fitting, Button Head, Giant, 3818 NPTF
Mfr # A1822
Zoro # G708172082
product price: $10.15
/ea
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Finish Trivalent
- Overall Length 1.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alemite
- MFR # A1822
- Zoro # G708172082
- Country of Origin United States
- Category Grease Fittings
Dimensions
Overall Length | 1.31 |
Details
Material | Steel |
Fitting Finish | Trivalent |
Description
Alemite Fitting, Button Head, Giant, Straight, 3818 NPTF, Steel, ZC, Check Plunger, OAL 131, Shank 056, Drive 78 Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, ER, 1-1/8 dia, 4383.77 lb (ER18)
- OETIKER Clamp, Oetiker, Stepless, 7mm, 100 Bag (16700001)
- ENERPAC RC2514, 25.8 ton Capacity, 14.25 in Stroke, General Purpose Hydraulic Cylinder (RC2514)
- MTM HYDRO MTM Hydro 30.0053 Kobrajet 3/8" x 50' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings (30.0053)
- ALEMITE Grease Fitting, Adapter 1/8in. FPT X 1/4in. -28 M (AL51942)
- ALEMITE Grease Fitting, Lubrication Fitting, 1/8in. PTF SAE RELIEF FITTING (AL323060)
- ALEMITE Grease Fttng Dr. Type, 65 Deg, 5/16" Dr. (A1630)
- ALEMITE Giant PullOn Button Head Coupler, 71627 Ns2 Female Thread, 304300 (304300)
- ALEMITE Grease Fitting Btn Hd Giant, 1/2"-14 NPTF (A1820)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT (A1652)
- HERITAGE INDUSTRIAL Fitting, Side Vent, 1-5 psi, 1/8 Z3 (H5677Z3)
- Alemite Grease Fittings