Shop All Cord Reels
Alemite
Cord Reel, 15 AMP CORD REEL, 40 FT
Mfr # 7262-A
Zoro # G511512723
product price: $291.99
/ea
Free Shipping & Returns
$291.99
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
- Brand Alemite
- MFR # 7262-A
- Zoro # G511512723
- Country of Origin United States
- Category Cord Reels
Description
Tangle-free encased cord for easy winding and safe storage. Spring retractable with latch. High-quality, impact-resistant polypropylene case. Adjustable cord stop with dual roller non-snag cord guide. Convenient 180 degree swivel. UL and CUL listed. Light and electric cord reels keep cords within reach, but safely out of the way to improve safety, convenience and productivity.
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
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-10)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-12D)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (3RT20381KB40)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3/4In (PLG-75RA)
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow (SL-800)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- KH INDUSTRIES 50 ft. 16/3 Extension Cord Reel 10 Amps 0 Outlets 600VAC Voltage (RTBA3L-WW-B16K)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 1 Outlets 120VAC Voltage (HBLC25163C)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- KH INDUSTRIES 50 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFH4L-WW-B12K)
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- Alemite Extension Cords & Power Strips