Shop All Double-Ended Rods & Studs
Alemite
90 Deg Hydr Fitting, 1428 Taper Thread, 076 In Oal, 019 In L Shank, Monel, Bright Dipped, 1969AS3
Mfr # 1969-AS3
Zoro # G208205853
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alemite
- MFR # 1969-AS3
- Zoro # G208205853
- UPC # 98468355480
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Description
PAlemite Hydraulic Fitting, 90 Deg, 1428 Taper, 076 In Overall Length, 019 In Shank Length, 38 In Hex, Bright Dipped, MonelPPAlemite Aerospace As Fittings Are Designed Specifically To Meet Requirements For Performance And Consistency Which Are Imperative In Aircraft And Other Critical Use Applications Alemite As Fittings Meet The Stringent Requirements Of Sae As 35411, Which Include Performance Tests, Extensive Documentation And Complete Traceability Of Materials The As 35411 Specification Supersedes Previous Military Specification MilF3541 Look For The Alemite As Fitting Notch On The Neck Of The FittingP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut, #10-24 Thread Size, Steel, 50 PK (M47332)
- HHIP 250 Piece M2 Plus Pin Gage Set .251-.500 (4101-0112)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Yellow Zinc, 1 27/64 in Ht, 5 PK (U12450.125.0001)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.7200)
- STM 1"-8 Thread to 1"-8 Thread, 14 in, Steel, Black Oxide, 4 PK (333841PK)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60355)
- STM 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 4 PK (333720PK)
- ZORO SELECT Double-End Threaded Stud, 1/2"-20 Thread to 1/2"-13 Thread, 2 1/2 in, Steel, Plain, 12 PK (5LPD7)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60201)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Zinc Plated, 4 PK (63533)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60504)
- Alemite Partially-Threaded Rods & Studs