Aleko WHEEL4INCHVG-UNB 4 in. V-Groove Wheel for Sliding Gates V-Profile Tracks
Mfr # WHEEL4INCHVG-UNB
Zoro # G003703868
Product Information
- Brand Aleko
- MFR # WHEEL4INCHVG-UNB
- Zoro # G003703868
- UPC # 655222807397
- Country of Origin China
- Category Fencing Hardware
Description
V tracks are a great way for you to keep your sliding gear rack or chain driven gate opener on track. If you are using V track to open and close your gate, make sure you pair it with Aleko brand V groove wheels to get the most out of your gate. Alekos V groove wheels are made of zinc plated steel, so they won't rust or require maintenance, and you don't have to worry about keeping them greased. They can be paired with V track assembly made out of any material, be it stainless steel, galvanized steel, or aluminum. Alekos wheels are heavy duty, and will work perfectly with gates up to 800 pounds. You spent a lot on your gate; get the most for your money with Aleko gate accessories!
Features- V-Groove Wheel for Sliding Gates V-Rrofile Tracks
- Aleko high quality engineered galvanized 4 inches (100mm) wheel in housing
- Bearing for round profile tracks suitable for flat mounting under the gate
- Designed for loads up to 800 lbs (350kg)
- Never needs greasing or maintenance
- Diameter: 4 in.
- Weight: 2.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Songbird Essentials SE975 Clear View Hopper Mirrored Window Feeder (SE975)
- STENS Heavy-Duty Flat Idler 280-354 (280-354)
- KNESS PEST DEFENSE Up to Mice Mouse Trap, 10 PK (104-0-033)
- MTD Push Rod-Choke (951-10640)
- ALEKO ALEKO AR900BACK-UNB Back Up Kit Gear Rack Sliding Gate Opener for Gate - 900 lbs (AR900BACK-UNB)
- ALEKO ETL Listed Accessories Kit & Swing Gate Opener for Dual Swing Gates up to 1300 lbs (GG1300UACC-UNB)
- ALEKO ALEKO AR900SOL Solar Kit Sliding Gear Rack Driven Opener For Gate Up To 30-ft 900-lb (AR900SOL-UNB)
- STEPHENS PIPE & STEEL Clamp Panel 1-3/8X1-3/8In (HD19010RP)
- YARDGARD Walk Gate Hardware Set, 2-3/8" (328536C)
- RHINO Post Driver, Heavy Duty, PD140 (070015)
- DARE Porcelain Ins W/Lag Bolt (2802-25)
- Aleko Fencing Hardware