ALEKO WFS34-UNB Rustic Wood Wall Storage Floating Shelves - Set of 3
Mfr # WFS34-UNB
Zoro # G903729661
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # WFS34-UNB
- Zoro # G903729661
- UPC # 703980257227
- Country of Origin China
- Category Wall Shelving
Description
Freeing your counter-tops from clutter, this set of shelves is ideal for displaying your collectibles, valuables, keepsakes, photo frames, plants, and more. These shelves pair with black metal brackets to achieve a rustic look that will enhance the aesthetic flare of any household. Alongside aesthetics, functionality is a large component in the design of these shelves. The shelves also create a versatile storage space for storing smaller items. Three varying sizes of shelves add dimension and accentuate your wall space. A great addition to any wall space, install these shelves in your bedroom, bathroom, kitchen, and more.
Features- Stability, durability, and additional support for items
- Varying sizes of shelves add dimension and accentuate your wall space
- Installation is quick and straightforward
- Paulownia Wood features a natural color and clear texture
- Black metal brackets pair with the rustic design
- Set of 3
- (3) Floating Shelves, Hardware for Installation, and (1) Instruction Manual
- Material: Durable Paulownia Wood with Black Metal Frame
- Wood Thickness: 0.6 inches (15 mm)
- Shelf 1 Product Dimensions: 11.4 x 6 x 4 inches
- Shelf 2 Product Dimensions: 14.2 x 6 x 4 inches
- Shelf 3 Product Dimensions: 16.5 x 6 x 4 inches
- Color: Rustic Wood
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Free Standing Footrest, 14"h x 12"d x 24"w, BLK (FSFR - B)
- TENNSCO Decking, Ribbed Steel, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4824)
- ENPAC Hazmat Locker, 4 Drum, 56x56x55" (9040-BU)
- ZORO SELECT Drawer Insert, 11-3/4" W x 18-1/2" D (45-91)
- AMORE DESIGNS Amore Designs 1124GLASSKITSIPE Silver Sparkle Kit With Titanium Pelicani; 11 x 24 in. (1124GLASSKITSIPE)
- AMGOOD 24in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-2424)
- AMGOOD 18in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1848)
- DESIGNS OF DISTINCTION 4"W x 36"L Aluminum Slimline Channel Shelf - Flat Black (01CHSHLF0436WR1)
- KOOVA Lil Large Shelf, 5 x 10 (KV-KS-5X10)
- ARROW STORAGE PRODUCTS Shelving Kit, 8 3/8 inx36 3/4 inx1 in (SS404)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1824)
- Aleko Wall Shelving