ALEKO WFS33-UNB Rustic Wood Wall Mount Storage Floating Shelves with Barriers - Set of 3
Mfr # WFS33-UNB
Zoro # G703729625
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # WFS33-UNB
- Zoro # G703729625
- UPC # 703980257203
- Country of Origin China
- Category Wall Shelving
Description
Freeing your counter-tops from clutter, this set of shelves is ideal for displaying your collectibles, valuables, keepsakes, photo frames, plants, and more. These shelves pair with black metal brackets to achieve a rustic look that will enhance the aesthetic flare of any household. Alongside aesthetics, functionality is a large component in the design of these shelves. The shelves also create a versatile storage space for storing smaller items. Side brackets eliminate any spillovers by serving as shelf barriers for your items. A great addition to any wall space, display these shelves in your bedroom, bathroom, kitchen, and more.
Features- Stability, durability, and additional support for items
- Varying sizes of shelves add dimension and accentuate your wall space
- Installation is quick and straightforward
- Paulownia Wood features a natural color and clear texture
- Black metal brackets pair with the rustic design
- Set of 3
- (3) Floating Shelves, Hardware for Installation, and (1) Instruction Manual
- Material: Durable Paulownia Wood with Black Metal Frame
- Wood Thickness: 0.6 inches (15 mm)
- Shelf 1 Product Dimensions: 11.4 x 4.3 x 4 inches
- Shelf 2 Product Dimensions: 14.2 x 4.3 x 4 inches
- Shelf 3 Product Dimensions: 16.5 x 4.3 x 4 inches
- Color: Rustic Wood
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 24D (235CP03)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Green (PB74-3 Green)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-05)
- KNAPE & VOGT Kv 255 Alu 72 Shelf Standards Aluminum 72 in. (255AL 72)
- AMGOOD Stainless Steel Wall Shelf, 16" Long X 6" Deep (AMG WS-0616)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 54"H, Chrome (2HGF1)
- AMORE DESIGNS Amore Designs CL1232BK Wood Shelving Classique Black Shelf; 12 x 32 in. (CL1232BK)
- D2D TECHNOLOGIES Wood Shelving Classique Beech Shelf, 8 x 16 in. (D22609910)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 12"H, Silver (97285)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 60"W x 14"H, Chrome (2HGD6)
- Aleko Wall Shelving