Aleko WFS31-UNB Modern Wood Wall Mount Storage Floating U-Shaped Shelves - Set of 3
Mfr # WFS31-UNB
Zoro # G503729610
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # WFS31-UNB
- Zoro # G503729610
- UPC # 703980257180
- Country of Origin China
- Category Wall Shelving
Description
Freeing your counter-tops from clutter, this set of shelves is ideal for displaying your collectibles, valuables, keepsakes, photo frames, plants, and more. These shelves pair with black metal brackets to achieve a rustic look that will enhance the aesthetic flare of any household. Alongside aesthetics, functionality is a large component in the design of these shelves. The U-shaped shelves also create a versatile storage space for storing smaller items. Practical construction ensures stability and durability. Three varying sizes of shelves add dimension and accentuate your wall space. A great addition to any wall space, display these shelves in your bedroom, bathroom, kitchen, and more.
Features- Stability, durability, and additional support for items
- Varying sizes of shelves add dimension and accentuate your wall space
- Unique U-Shape provides ample room, adds to the fun, rustic look
- Installation is quick and straightforward
- Paulownia Wood features a natural color and clear texture
- Black metal brackets pair with the rustic design
- Set of 3
- (3) Floating Shelves, Hardware for Installation, and (1) Instruction Manual
- Material: Durable Paulownia Wood with Black Metal Frame
- Shelf 1 Dimension: 8.8 x 4.3 x 2.75 in.
- Shelf 2 Dimension: 12.8 x 4.3 x 3.5 in.
- Shelf 3 Dimension: 16.7 x 4.3 x 3.9 in.
- Color: Black with Gray Rain Cover
- Leg A Length: 4"
- Leg B Length: 4"
- Center Line Radius: 7"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelf 48"x24", Chrome (5GRY9)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x54in, LdCap 600lb (2454BK)
- BESSEY Steel Spring Clamp, 1-5/16in.H (XM7-B)
- BETA Tubular Spark-Plug Wrench, 13/16" (009550021)
- AMGOOD 18inX 48in Stainless Steel Tubular Wall Shelf (AMG WS-TR-1848)
- AMORE DESIGNS Amore Designs 1136GLASSKITBLPE Blue Kit With Silver Pelicani; 11 x 36 in. (1136GLASSKITBLPE)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- METRO Wire Shelf, 24"D x 36"W x 14"H, 1 Shelf, Chrome (SW51C-1-2436)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HGA2)
- AMGOOD 12in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1260)
- HILLMAN Hillman Fasteners 230009 24 in. High & Mighty Beveled Floating Shelf; White (230009)
- Aleko Wall Shelving