ALEKO WFS23-UNB Rustic Wood Wall Mount Storage Floating Corner Shelves - Set of 2
Mfr # WFS23-UNB
Zoro # G203729583
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # WFS23-UNB
- Zoro # G203729583
- UPC # 703980257241
- Country of Origin China
- Category Wall Shelving
Description
Freeing your counter-tops from clutter, this set of shelves is ideal for displaying your collectibles, valuables, keepsakes, photo frames, plants, and more. These shelves maximize space by fitting into pre-existing furnishings. These shelves pair with black metal brackets to achieve a rustic look that will enhance the aesthetic flare of any household. Alongside aesthetics, functionality is a large component in the design of these shelves. The shelves also create a versatile storage space for storing smaller items. Practical construction ensures stability and durability. A great addition to any wall space, install these shelves in your bedroom, bathroom, kitchen, and more.
Features- Stability, durability, and additional support for items
- Installation is quick and straightforward
- Paulownia Wood features a natural color and clear texture
- Black metal brackets pair with the rustic design
- Combine several shelves to create an open wall cabinet
- Shelves are cut to accommodate 90 degree corners and maximize space
- Set of 2
- (2) Floating Shelves, Hardware for Installation, and (1) Instruction Manua
- Material: Durable Paulownia Wood with Black Metal Frame
- Wood Thickness: 0.6 inches (15 mm)
- Assembled Product Dimensions: 16.5 x 11.8 x 1.8 inches
- Color: Rustic Wood
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Wrench Set Holder, 2" L, 5 -1/2" W (99841)
- SIMPSON STRONG-TIE Hurricane Tie H2.5Az (H2.5AZ)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Black (QSB106BR)
- GMS GMS:GMS Profile Cyl - Dbl. Sided - 26D - SC1 (GMS-PR11-SC-26D)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 48"W x 11-1/2"H, Silver (2HGA2)
- WALLSCAPES 36 in. Jazzy Shelf, White, Blue & Silver (HSJKIT736BLSI)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- MARLIN STEEL WIRE PRODUCTS T-slot Wall Shelf, 12"Lx6"Wx2.88"H (00-00363247-01)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- KNAPE & VOGT Kv 255 Brs 72 Shelf Standards Brass 72 in. (255 BR 72)
- ZORO SELECT Steel Wall Shelf, 12"D x 60"W x 11-1/2"H, Silver (2HFY3)
- Aleko Wall Shelving