Shop All Appliance Parts
Aleko
Aleko WDC4W30A10-UNB 10 ft. 30A RV Heavy Duty 4-Wire Dryer ETL Cord
Mfr # WDC4W30A10-UNB
Zoro # G103980527
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aleko
- MFR # WDC4W30A10-UNB
- Zoro # G103980527
- UPC # 646341974701
- Country of Origin China
- Category Appliance Parts
Description
This is our 10 foot 30A 4-wire dryer cord. It is used to connect your dryer to the power source. This heavy duty dryer cord has a 4 prong plug and comes with two wire tension clips for easy installation. The right-angle plug allows installation closer to the wall. Meets electrical requirements and is ETL approved. This cord has 4 color coded wires with 4 ring terminal connectors, which ensure that the cord stays connected. The heavy duty insulation prevents cracking and kinking for long-lasting durability. Easy installation and great value.
Features- ETL approved
- 4 prong connector
- Max current 30 Amps
- Heavy duty
- Length 10 feet (3 m)
- Amperage: 30A
- Size: 10 ft.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pin Dowel (00-065062-00001)
- PLUMB PAK CRUMB CUP DRAIN 1"" CHRM (PP820-37)
- MANITOWOC Valve, Water Dump - 230V (114063)
- TRANE Sensor; Pressure; Low Differential; 5Vdc; Pressure, #SEN02670 (SEN02670)
- ALLIANCE V-BELT XPZ 2000 WE234/4 (226/00031/00)
- AFTERMARKET APPLIANCE Aftermarket Appliance APL4392065 Dryer Rebuild Kit for Whirlpool (APL4392065)
- AP PRODUCTS AP Products 024-1000 LP Tank Check Dual Sensor with Monitor Kit (024-1000)
- ALLIANCE MOTOR BEARING 6306-2RS PKG (F220738P)
- CUISINART Replacement Brew Basket 1 Cup (WCM1FX)
- ALLIANCE TIMER 3 CYCLE-50HZ PKG (D502964P)
- PRIME-LINE Dishwasher Air Gap, Polyethylene Construction, Chrome, UPC and IAPMO 2 Pack (MP53040)
- Aleko Appliance Parts