Aleko

Aleko WAW6X2GREY80-UNB 6 x 2 ft. Window Awning Door Canopy; Grey


product price: $80.35
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ALEKO’s Retractable Window Awning Door Canopies are a practical shading solution that bring style, distinction, and elegance to any window. Our Window Awnings provide UV protection, regulate home temperature, and can shield furniture from the elements. They make an attractive addition to any home, accenting your windows and doors beautifully, all while keeping you and your belongings cool and dry. This awning is a suitable fit for most standard doors and windows. The complete kit includes an awning frame, fabric cover, and installation hardware. Assembly is quick and straightforward, usually taking less than an hour for complete installation.

Features
  • ALEKO’s Retractable Window Awning Door Canopies are a practical and cost-effective shading solution for your home, office, and more
  • Provides UV Protection, regulates home temperature, and shields furniture from elements such as rain, snow, or hail
  • Makes an attractive addition to any home
  • Fits most windows and doors, including sliding doors
  • Easy to install; Usually taking less than an hour for complete installation
Specifications
  • Awning Dimensions: 71 x 23.5 inches
  • Frame Color: White
  • Fabric Color: Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.