Aleko

Aleko TC71420-UNB 20 ft. Heavy Duty 14 Gauge 7 Way Conductor Wire RV Trailer Cable


product price: $52.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aleko
  • MFR # TC71420-UNB
  • Zoro # G003979966
  • UPC #
    646341975289
  • Country of Origin China
  • Category Trailer Wiring

Description

This is our heavy duty 7-prong conductor wire cable cord for RV and trailers. It is 14 gauge and 20 feet (6m) long. This cable cord is abrasion and deterioration resistant from moisture and sunlight. The heavy duty insulation prevents cracking and kinking for long lasting durability.

Features
  • Heavy Duty 14 Gauge 7 Way Conductor Wire RV Trailer Cable
  • Heavy duty 7-way conductor wire trailer cable cord
  • 14 gauge conductor
  • Abrasion and deterioration resistant from moisture and sunlight
  • Heavy duty insulation prevents cracking and kinking for long lasting durability
Specifications
  • Size: 20 ft.
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.